- Shaft Collar, Two-Piece Clamp Style, Bore 5mm, OD 16mm, Width 9mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| I.D. | 5 mm |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| O.D. | 16 mm |
| Weight | 0.025 LB |
| EAN or UPC | 634529016138 |

