- Shaft Collar, Two-Piece Clamp Style, Bore 42mm, OD 73mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| I.D. | 42 mm |
| Inch/Metric | Metric |
| O.D. | 73 mm |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Weight | 0.851 LB |
| EAN or UPC | 634529016053 |

