- Shaft Collar, Two-Piece Clamp Style, Bore 42mm, OD 73mm, Width 19mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| O.D. | 73 mm |
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| I.D. | 42 mm |
| Finish | Bright Finish |
| Weight | 0.334 LB |
| EAN or UPC | 634529016039 |

