- Shaft Collar, Two-Piece Clamp Style, Bore 4mm, OD 16mm, Width 9mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| Style | Two-Piece Clamp Style |
| O.D. | 16 mm |
| I.D. | 4 mm |
| Inch/Metric | Metric |
| Finish | Bright Finish |
| Collar Style | Two Piece - Split |
| Weight | 0.026 LB |
| EAN or UPC | 634529015995 |

