- Shaft Collar, Two-Piece Clamp Style, Bore 38mm, OD 60mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Finish | Bright Finish |
| O.D. | 60 mm |
| I.D. | 38 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Weight | 0.413 LB |
| EAN or UPC | 634529015964 |

