- Shaft Collar, Two-Piece Clamp Style, Bore 36mm, OD 57mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Style | Two-Piece Clamp Style |
| Inch/Metric | Metric |
| I.D. | 36 mm |
| O.D. | 57 mm |
| Finish | Bright Finish |
| Weight | 0.372 LB |
| EAN or UPC | 634529015933 |

