- Shaft Collar, Two-Piece Clamp Style, Bore 34mm, OD 57mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| O.D. | 57 mm |
| I.D. | 34 mm |
| Finish | Black Oxide |
| Weight | 0.39 LB |
| EAN or UPC | 634529015865 |

