- Shaft Collar, Two-Piece Clamp Style, Bore 32mm, OD 54mm, Width 15mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| Inch/Metric | Metric |
| Style | Two-Piece Clamp Style |
| O.D. | 54 mm |
| I.D. | 32 mm |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Weight | 0.141 LB |
| EAN or UPC | 634529015827 |

