- Shaft Collar, Two-Piece Clamp Style, Bore 30mm, OD 54mm, Width 15mm, 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| I.D. | 30 mm |
| O.D. | 54 mm |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Material | 316 Stainless Steel |
| Finish | Bright Finish |
| Weight | 0.385 LB |
| EAN or UPC | 634529128954 |

