- Shaft Collar, Two-Piece Clamp Style, Bore 30mm, OD 54mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | M6 |
| Set Screw | 2 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| O.D. | 54 mm |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Screw Length | 18 mm |
| Weight | 0.385 LB |
| EAN or UPC | 634529015810 |

