- Shaft Collar, Two-Piece Clamp Style, Bore 28mm, OD 48mm, Width 15mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| I.D. | 28 mm |
| O.D. | 48 mm |
| Inch/Metric | Metric |
| Material | Black Oxide Steel |
| Style | Two-Piece Clamp Style |
| Weight | 0.281 LB |
| EAN or UPC | 634529015742 |

