- Shaft Collar, Two-Piece Clamp Style, Bore 22mm, OD 42mm, Width 15mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Material | Plastic |
| O.D. | 42 mm |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| I.D. | 22 mm |
| Weight | 0.063 LB |
| EAN or UPC | 634529111567 |

