- Shaft Collar, Two-Piece Clamp Style, Bore 21mm, OD 42mm, Width 15mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| O.D. | 42 mm |
| Style | Two-Piece Clamp Style |
| I.D. | 21 mm |
| Material | Aluminum |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Weight | 0.103 LB |
| EAN or UPC | 634529015551 |

