- Shaft Collar, Two-Piece Clamp Style, Bore 19mm, OD 40mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 19 mm |
| O.D. | 40 mm |
| Style | Two-Piece Clamp Style |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Weight | 0.235 LB |
| EAN or UPC | 634529015513 |

