- Shaft Collar, Two-Piece Clamp Style, Bore 18mm, OD 36mm, Width 13mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| I.D. | 18 mm |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| Weight | 0.065 LB |
| EAN or UPC | 634529015469 |

