- Shaft Collar, Two-Piece Clamp Style, Bore 17mm, OD 36mm, Width 13mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Collar Style | Two Piece - Split |
| O.D. | 36 mm |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 0.161 LB |
| EAN or UPC | 634529015445 |

