- Shaft Collar, Two-Piece Clamp Style, Bore 16mm, OD 34mm, Width 13mm, Aluminum
features
- Does not mar shaft
- Single-point faced
| I.D. | 16 mm |
| Screw Length | 16 mm |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Recessed Screw | No |
| O.D. | 34 mm |
| Set Screw | 2 |
| Material | Aluminum |
| Style | Two-Piece Clamp Style |
| Screw Size | M5 |
| Inch/Metric | Metric |
| Weight | 0.061 LB |
| EAN or UPC | 634529015407 |

