- Shaft Collar, Two-Piece Clamp Style, Bore 15mm, OD 34mm, Width 13mm, Black Oxide Steel
features
- Single-point faced
- Does not mar shaft
| Inch/Metric | Metric |
| Style | Two-Piece Clamp Style |
| Screw Size | M5 |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| O.D. | 34 mm |
| Finish | Black Oxide |
| I.D. | 15 mm |
| Weight | 0.149 LB |
| EAN or UPC | 634529015384 |

