- Shaft Collar, Two-Piece Clamp Style, Bore 14mm, OD 30mm, Width 11mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Recessed Screw | No |
| Inch/Metric | Metric |
| Screw Length | 14 mm |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| O.D. | 30 mm |
| Material | Black Oxide Steel |
| I.D. | 14 mm |
| Screw Size | M4 |
| Style | Two-Piece Clamp Style |
| Finish | Black Oxide |
| Weight | 0.094 LB |
| EAN or UPC | 634529015353 |

