- Shaft Collar, Two-Piece Clamp Style, Bore 12mm, OD 28mm, Width 11mm, 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Material | 316 Stainless Steel |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| I.D. | 12 mm |
| O.D. | 28 mm |
| Collar Style | Two Piece - Split |
| Weight | 0.087 LB |
| EAN or UPC | 634529128800 |

