- Shaft Collar, Two-Piece Clamp Style, Bore 12mm, OD 28mm, Width 11mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Material | Plastic |
| Collar Style | Two Piece - Split |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Style | Two-Piece Clamp Style |
| Weight | 0.022 LB |
| EAN or UPC | 634529077856 |

