- Shaft Collar, Two-Piece Clamp Style, Bore 12mm, OD 28mm, Width 11mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 12 mm |
| Collar Style | Two Piece - Split |
| Screw Size | M4 |
| Style | Two-Piece Clamp Style |
| Screw Length | 12 mm |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Recessed Screw | No |
| Finish | Black Oxide |
| Set Screw | 2 |
| Weight | 0.085 LB |
| EAN or UPC | 634529015292 |

