- Shaft Collar, Two-Piece Clamp Style, Bore 10mm, OD 24mm, Width 9mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Screw Size | M3 |
| Set Screw | 2 |
| I.D. | 10 mm |
| Screw Length | 10 mm |
| Material | Stainless Steel |
| Recessed Screw | No |
| Inch/Metric | Metric |
| O.D. | 24 mm |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Style | Two-Piece Clamp Style |
| Weight | 0.052 LB |
| EAN or UPC | 634529015247 |

