- Shaft Collar, Two-Piece Clamp Style, Bore 10mm, OD 24mm, Width 9mm, Plastic
features
- Does not mar shaft
- Single-point faced
| Material | Plastic |
| I.D. | 10 mm |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| O.D. | 24 mm |
| Style | Two-Piece Clamp Style |
| Weight | 0.012 LB |
| EAN or UPC | 634529077849 |

