- Shaft Collar, Quick Clamp Style, Bore 35mm, OD 75mm, Width 15mm, Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| Style | Quick Clamp Style |
| Inch/Metric | Metric |
| O.D. | 75 mm |
| Material | Anodized Aluminum |
| I.D. | 35 mm |
| Collar Style | Quick Clamp One Piece - Split |
| Weight | 0.284 LB |
| EAN or UPC | 634529125724 |

