- Shaft Collar, Quick Clamp Style, Bore 10mm, OD 38mm, Width 10mm, Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| Collar Style | Quick Clamp One Piece - Split |
| I.D. | 10 mm |
| Material | Anodized Aluminum |
| Inch/Metric | Metric |
| O.D. | 38 mm |
| Style | Quick Clamp Style |
| Weight | 0.057 LB |
| EAN or UPC | 634529125625 |

