| Type | Oldham |
| Hub Length | 15 mm |
| Inch/Metric | Metric |
| Component | Hub |
| Style | Set Screw Style |
| Material | Black Anodized Aluminum |
| Bore Size | 15 mm |
| O.D. | 33.3 mm |
| Overall Length | 47.6 mm |
| Weight | 0.073 LB |
| EAN or UPC | 634529095812 |
| Type | Oldham |
| Hub Length | 15 mm |
| Inch/Metric | Metric |
| Component | Hub |
| Style | Set Screw Style |
| Material | Black Anodized Aluminum |
| Bore Size | 15 mm |
| O.D. | 33.3 mm |
| Overall Length | 47.6 mm |
| Weight | 0.073 LB |
| EAN or UPC | 634529095812 |