- Jaw Coupling Hub, Set Screw Style, Bore 10mm, OD 41.3mm, OAL 53mm, Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| O.D. | 41.3 mm |
| Material | Polished Aluminum |
| Inch/Metric | Metric |
| Bore Size | 10 mm |
| Component | Hub |
| Style | Set Screw Style |
| Type | Zero Backlash |
| Overall Length | 53 mm |
| Weight | 0.161 LB |
| EAN or UPC | 634529068144 |

