- Jaw Coupling Hub, Set Screw Style, Bore 4mm, OD 15mm, OAL 21.8mm, Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
| O.D. | 15 mm |
| Style | Set Screw Style |
| Component | Hub |
| Inch/Metric | Metric |
| Overall Length | 21.8 mm |
| Material | Polished Aluminum |
| Bore Size | 4 mm |
| Type | Zero Backlash |
| Weight | 0.009 LB |
| EAN or UPC | 634529067987 |

