- Disc Coupling
- Single Disc Clamp Style
- 16 mm x 12 mm Bore, 50.8 mm OD, 46.1 mm Overall Length
- Aluminum Hub, Stainless Steel Disc Springs
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- No maintenance required
- High torsional stiffness
- Accommodates all forms of misalignment
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Anodized aluminum hubs and spacers
- Stainless steel disc springs
| Inch/Metric | Metric |
| Type | Disc |
| Outside Dia. | 50.8 mm |
| Smallest Bore | 12 mm |
| Overall Length | 46.1 mm |
| Temperature Range [Max] | 200 °F |
| Larger Bore | 16 mm |
| RPM [Max] | 10000 rpm |
| Style | Single Disc Clamp Style |
| Material | Aluminum Hub, Stainless Steel Disc Springs |
| Temperature Range [Min] | -10 °F |
| Weight | 0.475 LB |
| EAN or UPC | 634529085479 |

