- Rigid Coupling, One-Piece Clamp Style, Bores 8mm x 8mm, OD 24mm, OAL 35mm, Aluminum
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| Length | 35.000 mm |
| Finish | Bright |
| Bore B | 8 mm |
| Coupling Type | One Piece |
| Material | Aluminum |
| O.D. | 24 mm |
| Screw Size | M3 |
| Keyway | No Keyway |
| Bore A | 8 mm |
| Weight | 0.086 LB |
| EAN or UPC | 634529014714 |

