- Rigid Coupling, One-Piece Clamp Style, Bores 6mm x 6mm, OD 18mm, OAL 30mm, Aluminum
| Inch/Metric | Metric |
| Keyway | No Keyway |
| O.D. | 18 mm |
| Length | 30.000 mm |
| Bore A | 6 mm |
| Bore B | 6 mm |
| Material | Aluminum |
| Finish | Bright |
| Coupling Type | One Piece |
| Style | One-Piece Clamp Style |
| Screw Size | M3 |
| Weight | 0.043 LB |
| EAN or UPC | 634529014561 |

