- Rigid Coupling, One-Piece Clamp Style, Bores 50mm x 50mm, OD 85mm, OAL 124mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| Inch/Metric | Metric |
| Coupling Type | One Piece |
| Screw Size | M10 |
| Bore A | 50 mm |
| O.D. | 85 mm |
| Length | 124.000 mm |
| Style | One-Piece Clamp Style |
| Material | Stainless Steel |
| Finish | Bright |
| Keyway | No Keyway |
| Bore B | 50 mm |
| Weight | 7.793 LB |
| EAN or UPC | 634529014554 |

