- Rigid Coupling, One-Piece Clamp Style, Bores 4mm x 4mm, OD 15mm, OAL 22mm, Stainless Steel
| Length | 22.000 mm |
| Bore A | 4 mm |
| Material | Stainless Steel |
| Style | One-Piece Clamp Style |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Finish | Bright |
| O.D. | 15 mm |
| Inch/Metric | Metric |
| Bore B | 4 mm |
| Screw Size | M2 |
| Weight | 0.057 LB |
| EAN or UPC | 634529110898 |

