- Rigid Coupling, One-Piece Clamp Style, Bores 35mm x 35mm, OD 67mm, OAL 95mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| O.D. | 67 mm |
| Bore B | 35 mm |
| Length | 95.000 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Style | One-Piece Clamp Style |
| Bore A | 35 mm |
| Keyway | No Keyway |
| Screw Size | M8 |
| Weight | 4.004 LB |
| EAN or UPC | 634529014301 |

