- Rigid Coupling, One-Piece Clamp Style, Bores 30mm x 30mm, OD 53mm, OAL 83mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance +0.050 mm to +0.012 mm
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 53 mm |
| Finish | Black Oxide |
| Bore A | 30 mm |
| Keyway | No Keyway |
| Length | 83.000 mm |
| Screw Size | M6 |
| Bore B | 30 mm |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Style | One-Piece Clamp Style |
| Material | Black Oxide Steel |
| Weight | 2.025 LB |
| EAN or UPC | 634529014202 |

