- Rigid Coupling, One-Piece Clamp Style, Bores 15mm x 15mm, OD 34mm, OAL 50mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| Screw Size | M5 |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| O.D. | 34 mm |
| Bore B | 15 mm |
| Style | One-Piece Clamp Style |
| Finish | Bright |
| Bore A | 15 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Length | 50.000 mm |
| Weight | 0.605 LB |
| EAN or UPC | 634529013861 |

