- Rigid Coupling, One-Piece Clamp Style, Bores 12mm x 12mm, OD 29mm, OAL 45mm, Aluminum
| Keyway | No Keyway |
| Finish | Bright |
| Material | Aluminum |
| Style | One-Piece Clamp Style |
| Bore B | 12 mm |
| Coupling Type | One Piece |
| O.D. | 29 mm |
| Bore A | 12 mm |
| Screw Size | M4 |
| Inch/Metric | Metric |
| Length | 45.000 mm |
| Weight | 0.152 LB |
| EAN or UPC | 634529013663 |

