
- Rigid Coupling, One-Piece Clamp Style, Bores 10mm x 10mm, OD 29mm, OAL 45mm, Aluminum
O.D. | 29 mm |
Coupling Type | One Piece |
Inch/Metric | Metric |
Bore B | 10 mm |
Bore A | 10 mm |
Finish | Bright |
Length | 45.000 mm |
Style | One-Piece Clamp Style |
Keyway | No Keyway |
Material | Aluminum |
Screw Size | M4 |
Weight | 0.161 LB |
EAN or UPC | 634529013427 |
