- Rigid Coupling, One-Piece Clamp with Keyway, Bores 50mm x 50mm, OD 85mm, OAL 124mm, Keyways 14mm x 14mm, Black Oxide Steel
features
- Bore tolerance 0.05 mm to 0.00 mm
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
| Keyway B | 14 mm |
| Keyway | With Keyway |
| Coupling Type | One Piece |
| Bore B | 50 mm |
| O.D. | 85 mm |
| Keyway A | 14 mm |
| Length | 124.000 mm |
| Style | One-Piece Clamp w/ Keyway |
| Finish | Black Oxide |
| Keyway Size | 14 mm x 14 mm |
| Material | Black Oxide Steel |
| Screw Size | M10 |
| Bore A | 50 mm |
| Inch/Metric | Metric |
| Weight | 7.461 LB |
| EAN or UPC | 634529013328 |

