- Rigid Coupling, One-Piece Clamp with Keyway, Bores 40mm x 40mm, OD 77mm, OAL 108mm, Keyways 12mm x 12mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| Keyway | With Keyway |
| Bore A | 40 mm |
| Material | Black Oxide Steel |
| Screw Size | M8 |
| Keyway B | 12 mm |
| Length | 108.000 mm |
| Keyway A | 12 mm |
| Bore B | 40 mm |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Keyway Size | 12 mm x 12 mm |
| Finish | Black Oxide |
| O.D. | 77 mm |
| Style | One-Piece Clamp w/ Keyway |
| Weight | 5.974 LB |
| EAN or UPC | 634529013243 |

