- Rigid Coupling, One-Piece Clamp with Keyway, Bores 25mm x 25mm, OD 45mm, OAL 75mm, Keyways 8mm x 8mm, Black Oxide Steel
features
- DIN 12.9 Nypatch® antivibration hardware
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Bore tolerance +0.050 mm to +0.012 mm
| Style | One-Piece Clamp w/ Keyway |
| Bore B | 25 mm |
| O.D. | 45 mm |
| Finish | Black Oxide |
| Length | 75.000 mm |
| Keyway Size | 8 mm x 8 mm |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Coupling Type | One Piece |
| Keyway A | 8 mm |
| Keyway B | 8 mm |
| Keyway | With Keyway |
| Bore A | 25 mm |
| Screw Size | M6 |
| Weight | 1.291 LB |
| EAN or UPC | 634529013120 |

