
- Rigid Coupling, One-Piece Clamp with Keyway, Bores 16mm x 16mm, OD 34mm, OAL 50mm, Keyways 5mm x 5mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
Keyway | With Keyway |
Style | One-Piece Clamp w/ Keyway |
Screw Size | M5 |
Bore A | 16 mm |
Keyway A | 5 mm |
Coupling Type | One Piece |
Keyway Size | 5 mm x 5 mm |
Material | Stainless Steel |
Length | 50.000 mm |
Inch/Metric | Metric |
Finish | Bright |
Keyway B | 5 mm |
O.D. | 34 mm |
Bore B | 16 mm |
Weight | 0.55 LB |
EAN or UPC | 634529013052 |
