- Rigid Coupling, One-Piece Clamp with Keyway, Bores 15mm x 15mm, OD 34mm, OAL 50mm, Keyways 5mm x 5mm, Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| Keyway Size | 5 mm x 5 mm |
| Keyway A | 5 mm |
| Length | 50.000 mm |
| Finish | Black Oxide |
| O.D. | 34 mm |
| Coupling Type | One Piece |
| Bore A | 15 mm |
| Bore B | 15 mm |
| Inch/Metric | Metric |
| Keyway B | 5 mm |
| Material | Black Oxide Steel |
| Screw Size | M5 |
| Style | One-Piece Clamp w/ Keyway |
| Keyway | With Keyway |
| Weight | 0.578 LB |
| EAN or UPC | 634529013021 |

