- Rigid Coupling, One-Piece Clamp with Keyway, Bores 10mm x 10mm, OD 29mm, OAL 45mm, Keyways 3mm x 3mm, Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- DIN 12.9 Nypatch® antivibration hardware
- Bore tolerance 0.05 mm to 0.00 mm
| Keyway | With Keyway |
| Screw Size | M4 |
| Coupling Type | One Piece |
| O.D. | 29 mm |
| Keyway A | 3 mm |
| Bore A | 10 mm |
| Finish | Bright |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Keyway B | 3 mm |
| Bore B | 10 mm |
| Length | 45.000 mm |
| Style | One-Piece Clamp w/ Keyway |
| Keyway Size | 3 mm x 3 mm |
| Weight | 0.413 LB |
| EAN or UPC | 634529012956 |

