- Shaft Collar, One-Piece Clamp Style, Bore 55mm, OD 82mm, Width 19mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| I.D. | 55 mm |
| O.D. | 82 mm |
| Finish | Black Oxide |
| Weight | 0.899 LB |
| EAN or UPC | 634529012703 |

