- Shaft Collar, One-Piece Clamp Style, Bore 50mm, OD 78mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Recessed Screw | No |
| Screw Length | 25 mm |
| O.D. | 78 mm |
| Screw Size | M8 |
| Style | One-Piece Clamp Style |
| Set Screw | 1 |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Weight | 0.893 LB |
| EAN or UPC | 634529012673 |

