- Shaft Collar, One-Piece Clamp Style, Bore 50mm, OD 78mm, Width 19mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Recessed Screw | No |
| I.D. | 50 mm |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Screw Size | M8 |
| Style | One-Piece Clamp Style |
| O.D. | 78 mm |
| Weight | 0.871 LB |
| EAN or UPC | 634529012666 |

