- Shaft Collar, One-Piece Clamp Style, Bore 45mm, OD 73mm, Width 19mm, Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Set Screw | 1 |
| O.D. | 73 mm |
| Finish | Black Oxide |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Screw Length | 25 mm |
| Collar Style | One Piece - Split |
| Style | One-Piece Clamp Style |
| Screw Size | M8 |
| Weight | 0.802 LB |
| EAN or UPC | 634529012574 |

