- Shaft Collar, One-Piece Clamp Style, Bore 40mm, OD 60mm, Width 15mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Metric |
| Recessed Screw | No |
| Material | Stainless Steel |
| O.D. | 60 mm |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Set Screw | 1 |
| Screw Length | 18 mm |
| Screw Size | M6 |
| Finish | Bright Finish |
| I.D. | 40 mm |
| Weight | 0.396 LB |
| EAN or UPC | 634529012529 |

